Motion
SFC-S2-207R

DODGE
SFC-S2-207R

Four-Bolt Piloted Flange Roller Bearing Unit - 2-7/16 in Bore , Set Screw, Non-Expansion Bearing (Fixed), Steel Housing
MI ITEM #14853402
MFR #SFC-S2-207R
Price$1,656.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
SFC-S2-207R

Four-Bolt Piloted Flange Roller Bearing Unit - 2-7/16 in Bore , Set Screw, Non-Expansion Bearing (Fixed), Steel Housing
MI ITEM #14853402
MFR #SFC-S2-207R

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,656.15/each

Specifications

Dimensions

  • Bolt Circle Diameter  
    6.5000 in
  • Bore Diameter  
    2-7/16 in
  • Weight
    13.44 lbs

Details

  • Bearing Type
    Spherical Roller
  • Description
    144988 SFC-S2-207R BEARINGS
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Flange Mounting Type
    4-Bolt Flange
  • Harmonization Code
    8483204080
  • Housing Material
    Steel
  • Housing Type
    4-Bolt Piloted Flange
  • Locking Device
    Set Screw
  • Long Description
    The SFC-S2-207R is a spherical roller bearing unit, 4-bolt piloted flange type with a 2-7/16 in bore diameter, non-expansion (fixed) bearing and 6.5000 in bolt circle. It features a steel housing with a 4-bolt piloted flange mounting, set screw locking device, and Trident triple-lip contact seal in the SFC-S2 series. The unit weighs 13.440 lbs.
  • Manufacturer Catalog Number
    144988
  • Mounting Type
    4-Bolt Piloted Flange
  • Number Of Mounting Holes
    4
  • Product Type
    Flange-Mount Roller Bearing Units
  • Seal Type
    Trident Triple-Lip Contact Seal
  • Series
    SFC-S2
  • Type Of Bearing
    Spherical Roller

Overview

Mfr description
144988 SFC-S2-207R BEARINGS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought