Motion
P2B515-USAF-207LER MOD

DODGE
P2B515-USAF-207LER MOD

Pillow Block Roller Bearing - 2.4375 in Bore, 2-Bolt Base Mount, Non-Expansion Bearing (Fixed)
MI ITEM #14853426
MFR #P2B515-USAF-207LER MOD
Price$2,523.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P2B515-USAF-207LER MOD

Pillow Block Roller Bearing - 2.4375 in Bore, 2-Bolt Base Mount, Non-Expansion Bearing (Fixed)
MI ITEM #14853426
MFR #P2B515-USAF-207LER MOD

Mfr description
141823 P2B515-USAF-207LER MOD BEARINGS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,523.28/each

Specifications

Dimensions

  • Bore Diameter  
    2.4375 in
  • Bore Inside Diameter
    2.4375 in
  • Inside Diameter
    2.4375 in
  • Shaft Diameter
    2.4375 in
  • Weight
    28 lbs

Details

  • Additional Details
    Part requires assembly or additional machining
  • Bearing Type
    Spherical Roller
  • Compatible Frame Type
    USAF
  • Component Type
    Complete Assembly
  • Expansion Capability
    Non-Expansion
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Harmonization Code
    8483208080
  • Housing Configuration
    Standard 2-Bolt Base
  • Housing Type
    Pillow Block
  • Insert Bearing Type
    Spherical Roller
  • Manufacturer Catalog Number
    141823
  • Measurement Standard
    Imperial
  • Mounting
    2-Bolt Base
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2.0
  • Product Type
    Pillow Block Roller Bearing Units
  • Rolling Element
    Spherical Roller
  • Series
    USAF
  • Type
    Pillow Block
  • Type Of Bearing
    Spherical Roller

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)