Motion
23220E.C3

DODGE
23220E.C3

Spherical Roller Bearing - 100 mm ID, 180 mm OD, 60.30 mm Width, Tapered 1:12 Bore, Open
MI ITEM #14853450
MFR #23220E.C3
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
23220E.C3

Spherical Roller Bearing - 100 mm ID, 180 mm OD, 60.30 mm Width, Tapered 1:12 Bore, Open
MI ITEM #14853450
MFR #23220E.C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    100 mm
  • Outside Diameter  
    180 mm
  • Overall Width  
    60.30 mm

Details

  • Bore Type
    Tapered 1:12
  • Closure Type
    Open
  • Product Type
    Spherical Roller Bearings
  • Series
    232

Overview

Mfr description
703943 23220E.C3 BEARINGS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought