Motion
P4B526-USAF-407LER-EC

DODGE
P4B526-USAF-407LER-EC

Pillow Block Roller Bearing - 4.4375 in Bore
MI ITEM #14853459
MFR #P4B526-USAF-407LER-EC
Price$5,440.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P4B526-USAF-407LER-EC

Pillow Block Roller Bearing - 4.4375 in Bore
MI ITEM #14853459
MFR #P4B526-USAF-407LER-EC

Mfr description
144939 P4B526-USAF-407LER-EC BEARINGS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,440.37/each

Specifications

Dimensions

  • Bore Diameter  
    4.4375 in
  • Bore Inside Diameter
    4.4375 in
  • Inside Diameter
    4.4375 in
  • Shaft Diameter
    4.4375 in
  • Weight
    161 lbs

Details

  • Expansion Capability
    Non-Expansion
  • Manufacturer Catalog Number
    144939
  • Mounting Type
    4-Bolt Base
  • Number Of Mounting Holes
    4
  • Product Type
    Pillow Block Roller Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)