Overview
Mfr description
144927 BRG23256KC0 BEARINGS
Specifications
- Bore TypeStraight
- Bore Diameter
- Outside Diameter
- Overall Width
- Closure TypeOpen
- Series232
- Harmonization Code8483208080
- Type Of BearingSpherical Roller
- Product TypeSpherical Roller Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data