1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
DODGE
BRG 23288.C3
Spherical Roller Bearing - 440 mm ID, 790 mm OD, 280 mm Width, Straight Bore, Open
MI ITEM #
14853480
MFR #
BRG 23288.C3
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Bearings
Roller Bearings
Spherical Roller Bearings
DODGE BRG 23288.C3
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DODGE
BRG 23288.C3
Spherical Roller Bearing - 440 mm ID, 790 mm OD, 280 mm Width, Straight Bore, Open
MI ITEM #
14853480
MFR #
BRG 23288.C3
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
741031 BRG 23288.C3 BEARINGS
Specifications
Bore Type
Straight
Bore Diameter
440 mm
Outside Diameter
790 mm
Overall Width
280 mm
Closure Type
Open
Series
232
Product Type
Spherical Roller Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data