1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
DODGE
BRG 23222.C3
Spherical Roller Bearing - 110 mm ID, 200 mm OD, 69.80 mm Width, Tapered 1:12 Bore, Open
MI ITEM #
14853482
MFR #
BRG 23222.C3
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Bearings
Roller Bearings
Spherical Roller Bearings
DODGE BRG 23222.C3
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DODGE
BRG 23222.C3
Spherical Roller Bearing - 110 mm ID, 200 mm OD, 69.80 mm Width, Tapered 1:12 Bore, Open
MI ITEM #
14853482
MFR #
BRG 23222.C3
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
740623 BRG 23222.C3 BEARINGS
Specifications
Bore Type
Tapered 1:12
Bore Diameter
110 mm
Outside Diameter
200 mm
Overall Width
69.80 mm
Closure Type
Open
Series
232
Product Type
Spherical Roller Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data