Motion
P4B536-USAF-607LERCL-MOD

DODGE
P4B536-USAF-607LERCL-MOD

Pillow Block Roller Bearing - 6.4375 in Bore
Mi Item #14853488
MFR #P4B536-USAF-607LERCL-MOD
Price$7,126.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P4B536-USAF-607LERCL-MOD

Pillow Block Roller Bearing - 6.4375 in Bore
Mi Item #14853488
MFR #P4B536-USAF-607LERCL-MOD

Mfr description
145295 P4B536-USAF-607LERCL-MOD BEARINGS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,126.89/each

Specifications

Dimensions

  • Bore Diameter  
    6.4375 in
  • Bore Inside Diameter
    6.4375 in
  • Inside Diameter
    6.4375 in
  • Shaft Diameter
    6.4375 in
  • Weight
    401.46 lbs

Details

  • Expansion Capability
    Non-Expansion
  • Manufacturer Catalog Number
    145295
  • Mounting Type
    4-Bolt Base
  • Number Of Mounting Holes
    4
  • Product Type
    Pillow Block Roller Bearing Units
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)