Motion
CP2B517-USAF-215TTDN-MOD

DODGE
CP2B517-USAF-215TTDN-MOD

Pillow Block Roller Bearing - 2.9375 in Bore
Mi Item #14853510
MFR #CP2B517-USAF-215TTDN-MOD
Price$2,139.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
CP2B517-USAF-215TTDN-MOD

Pillow Block Roller Bearing - 2.9375 in Bore
Mi Item #14853510
MFR #CP2B517-USAF-215TTDN-MOD

Mfr description
145051 CP2B517-USAF-215TTDN-MOD BEARINGS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,139.89/each

Specifications

Dimensions

  • Bore Diameter  
    2.9375 in
  • Bore Inside Diameter
    2.9375 in
  • Inside Diameter
    2.9375 in
  • Shaft Diameter
    2.9375 in
  • Weight
    45.92 lbs

Details

  • Expansion Capability
    Non-Expansion
  • Harmonization Code
    8483208080
  • Housing Type
    Cast Closed Two-Bolt Pillow Block
  • Manufacturer Catalog Number
    145051
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Roller Bearing Units
  • Seal Type
    Combination Contact Labyrinth Seal
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)