Specifications
Details
- Housing MaterialCast Iron
- Insert MaterialSteel
- LubricationGrease
- Manufacturer Catalog Number040253
- Mounting Type2-Bolt Base
- Number Of Mounting Holes2
- Product TypePillow Block Roller Bearing Units
- Seal TypeSingle Lip Contact
- Sensor ReadyYes
- Shaft AttachmentTapered Adapter
- Type Of BearingSpherical Roller
Overview
Mfr description
040253 CP2B517-USAF-75MTTDN-NY MOD BEARI