Overview
Mfr description
039565 CP4B215-USAF-307TTDN MOD BEARINGS
Specifications
- Manufacturer Catalog Number039565
- Number Of Mounting Holes4
- Mounting Type4-Bolt Base
- Product TypePillow Block Roller Bearing Units
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data