Motion
P4B528-SFXT-415LER MOD

DODGE
P4B528-SFXT-415LER MOD

Pillow Block Roller Bearing - Cast Iron Material
MI ITEM #14853591
MFR #P4B528-SFXT-415LER MOD
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P4B528-SFXT-415LER MOD

Pillow Block Roller Bearing - Cast Iron Material
MI ITEM #14853591
MFR #P4B528-SFXT-415LER MOD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Housing Material
    Cast Iron
  • Insert Material
    Steel
  • Lubrication
    Grease
  • Product Type
    Pillow Block Roller Bearing Units
  • Seal Type
    Labyrinth
  • Shaft Attachment
    Tapered Adapter
  • Type Of Bearing
    Spherical Roller

Overview

Mfr description
053613 P4B528-SFXT-415LER MOD BEARINGS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought