Specifications
Dimensions
- Bore Diameter180 mm
- Outside Diameter320 mm
- Overall Width86 mm
Details
- Bore TypeTapered 1:12
- Closure TypeOpen
- Product TypeSpherical Roller Bearings
- Series222
Overview
Mfr description
22236CA/W33 ID 7.0866 OD 12.5984 3.3858