Specifications
Dimensions
- Bore Diameter170 mm
- Outside Diameter360 mm
- Overall Width120 mm
Details
- Bore TypeTapered 1:12
- Closure TypeOpen
- Product TypeSpherical Roller Bearings
- Series223
Overview
Mfr description
22334CA/C3W33 ID 6.6929 OD 14.1732 W 4.7