1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
AMERICAN ROLLER BEARINGS
22336C/W33
Spherical Roller Bearing - 180 mm ID, 380 mm OD, 126 mm Width, Tapered 1:12 Bore, Open
MI ITEM #
14853735
MFR #
22336C/W33
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Bearings
Roller Bearings
Spherical Roller Bearings
AMERICAN ROLLER BEARINGS 22336C/W33
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AMERICAN ROLLER BEARINGS
22336C/W33
Spherical Roller Bearing - 180 mm ID, 380 mm OD, 126 mm Width, Tapered 1:12 Bore, Open
MI ITEM #
14853735
MFR #
22336C/W33
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
22336C/W33 ID 7.0866 OD 14.9606 W 4.9606
Specifications
Bore Type
Tapered 1:12
Bore Diameter
180 mm
Outside Diameter
380 mm
Overall Width
126 mm
Closure Type
Open
Series
223
Product Type
Spherical Roller Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data