1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
AMERICAN ROLLER BEARINGS
230/950CACLB/C0W534Z30
Spherical Roller Bearing - 950 mm ID, 1360 mm OD, 300 mm Width, Tapered 1:12 Bore, Open
MI ITEM #
14853749
MFR #
230/950CACLB/C0W534Z30
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Bearings
Roller Bearings
Spherical Roller Bearings
AMERICAN ROLLER BEARINGS 230/950CACLB/C0W534Z30
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AMERICAN ROLLER BEARINGS
230/950CACLB/C0W534Z30
Spherical Roller Bearing - 950 mm ID, 1360 mm OD, 300 mm Width, Tapered 1:12 Bore, Open
MI ITEM #
14853749
MFR #
230/950CACLB/C0W534Z30
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
230/950CACLB/C0W534Z30 ID 37.4016 OD 53.
Specifications
Bore Type
Tapered 1:12
Bore Diameter
950 mm
Outside Diameter
1360 mm
Overall Width
300 mm
Closure Type
Open
Series
230
Product Type
Spherical Roller Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought