Motion
23044CA/W33
Spherical Roller Bearing - 220 mm ID, 340 mm OD, 90 mm Width, Tapered 1:12 Bore, Open
MI ITEM #14853755
MFR #23044CA/W33
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Roller Bearing - 220 mm ID, 340 mm OD, 90 mm Width, Tapered 1:12 Bore, Open
MI ITEM #14853755
MFR #23044CA/W33

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    220 mm
  • Outside Diameter  
    340 mm
  • Overall Width  
    90 mm

Details

  • Bore Type
    Tapered 1:12
  • Closure Type
    Open
  • Product Type
    Spherical Roller Bearings
  • Series
    230

Overview

Mfr description
23044CA/W33 ID 8.6614 OD 13.3858 W 3.543

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought