Motion
23072CACLB/C3W534

AMERICAN ROLLER BEARINGS
23072CACLB/C3W534

Spherical Roller Bearing - 360 mm ID, 540 mm OD, 134 mm Width, Tapered 1:12 Bore, Open
MI ITEM #14853773
MFR #23072CACLB/C3W534
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMERICAN ROLLER BEARINGS
23072CACLB/C3W534

Spherical Roller Bearing - 360 mm ID, 540 mm OD, 134 mm Width, Tapered 1:12 Bore, Open
MI ITEM #14853773
MFR #23072CACLB/C3W534

Mfr description
23072CACLB/C3W534 ID 14.1732 OD 21.2598
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    360 mm
  • Outside Diameter  
    540 mm
  • Overall Width  
    134 mm

Details

  • Bore Type
    Tapered 1:12
  • Closure Type
    Open
  • Product Type
    Spherical Roller Bearings
  • Series
    230

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)