Motion
23172CACM/W540W66R

AMERICAN ROLLER BEARINGS
23172CACM/W540W66R

Spherical Roller Bearing - 360 mm ID, 600 mm OD, 192 mm Width, Tapered 1:12 Bore, Open
MI ITEM #14853804
MFR #23172CACM/W540W66R
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMERICAN ROLLER BEARINGS
23172CACM/W540W66R

Spherical Roller Bearing - 360 mm ID, 600 mm OD, 192 mm Width, Tapered 1:12 Bore, Open
MI ITEM #14853804
MFR #23172CACM/W540W66R

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    360 mm
  • Outside Diameter  
    600 mm
  • Overall Width  
    192 mm

Details

  • Bore Type
    Tapered 1:12
  • Closure Type
    Open
  • Product Type
    Spherical Roller Bearings
  • Series
    231

Overview

Mfr description
23172CACM/W540W66R ID 14.1732 OD 23.6220

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought