Motion
23260CA/C3W33
Spherical Roller Bearing - 300 mm ID, 540 mm OD, 192 mm Width, Tapered 1:12 Bore, Open
Mi Item #14853825
MFR #23260CA/C3W33
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Roller Bearing - 300 mm ID, 540 mm OD, 192 mm Width, Tapered 1:12 Bore, Open
Mi Item #14853825
MFR #23260CA/C3W33

Mfr description
23260CA/C3W33 ID 11.8110 OD 21.2598 W 7.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    300 mm
  • Outside Diameter  
    540 mm
  • Overall Width  
    192 mm

Details

  • Bore Type
    Tapered 1:12
  • Closure Type
    Open
  • Product Type
    Spherical Roller Bearings
  • Series
    232
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)