1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
AMERICAN ROLLER BEARINGS
23948CA/C3W513
Spherical Roller Bearing - 240 mm ID, 320 mm OD, 60 mm Width, Tapered 1:12 Bore, Open
MI ITEM #
14853838
MFR #
23948CA/C3W513
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Bearings
Roller Bearings
Spherical Roller Bearings
AMERICAN ROLLER BEARINGS 23948CA/C3W513
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AMERICAN ROLLER BEARINGS
23948CA/C3W513
Spherical Roller Bearing - 240 mm ID, 320 mm OD, 60 mm Width, Tapered 1:12 Bore, Open
MI ITEM #
14853838
MFR #
23948CA/C3W513
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
23948CA/C3W513 ID 9.4488 OD 12.5984 W 2.
Specifications
Bore Type
Tapered 1:12
Bore Diameter
240 mm
Outside Diameter
320 mm
Overall Width
60 mm
Closure Type
Open
Series
239
Product Type
Spherical Roller Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought