1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
AMERICAN ROLLER BEARINGS
23988CA/C3W33
Spherical Roller Bearing - 440 mm ID, 600 mm OD, 118 mm Width, Tapered 1:12 Bore, Open
MI ITEM #
14853842
MFR #
23988CA/C3W33
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Bearings
Roller Bearings
Spherical Roller Bearings
AMERICAN ROLLER BEARINGS 23988CA/C3W33
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AMERICAN ROLLER BEARINGS
23988CA/C3W33
Spherical Roller Bearing - 440 mm ID, 600 mm OD, 118 mm Width, Tapered 1:12 Bore, Open
MI ITEM #
14853842
MFR #
23988CA/C3W33
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
23988CA/C3W33 ID 17.3228 OD 23.6220 W 4.
Specifications
Bore Type
Tapered 1:12
Bore Diameter
440 mm
Outside Diameter
600 mm
Overall Width
118 mm
Closure Type
Open
Series
239
Product Type
Spherical Roller Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought