Motion
24040C/C3W33
Spherical Roller Bearing - 200 mm ID, 310 mm OD, 109 mm Width, Straight Bore, Open
Mi Item #14853847
MFR #24040C/C3W33
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Roller Bearing - 200 mm ID, 310 mm OD, 109 mm Width, Straight Bore, Open
Mi Item #14853847
MFR #24040C/C3W33

Mfr description
24040C/C3W33 ID 7.8740 OD 12.2047 W 4.29
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    200 mm
  • Outside Diameter  
    310 mm
  • Overall Width  
    109 mm

Details

  • Bore Type
    Straight
  • Closure Type
    Open
  • Product Type
    Spherical Roller Bearings
  • Series
    240
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)