1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
AMERICAN ROLLER BEARINGS
24044C/C3W33
Spherical Roller Bearing - 220 mm ID, 340 mm OD, 118 mm Width, Straight Bore, Open
MI ITEM #
14853851
MFR #
24044C/C3W33
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Bearings
Roller Bearings
Spherical Roller Bearings
AMERICAN ROLLER BEARINGS 24044C/C3W33
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AMERICAN ROLLER BEARINGS
24044C/C3W33
Spherical Roller Bearing - 220 mm ID, 340 mm OD, 118 mm Width, Straight Bore, Open
MI ITEM #
14853851
MFR #
24044C/C3W33
Mfr description
24044C/C3W33 ID 8.6614 OD 13.3858 W 4.64
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Bore
Diameter
220 mm
Outside
Diameter
340 mm
Overall
Width
118 mm
Details
Bore Type
Straight
Closure Type
Open
Product Type
Spherical Roller Bearings
Series
240
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items