Motion
24052C/W33
Spherical Roller Bearing - 260 mm ID, 400 mm OD, 140 mm Width, Straight Bore, Open
MI ITEM #14853855
MFR #24052C/W33
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Roller Bearing - 260 mm ID, 400 mm OD, 140 mm Width, Straight Bore, Open
MI ITEM #14853855
MFR #24052C/W33

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    260 mm
  • Outside Diameter  
    400 mm
  • Overall Width  
    140 mm

Details

  • Bore Type
    Straight
  • Closure Type
    Open
  • Product Type
    Spherical Roller Bearings
  • Series
    240

Overview

Mfr description
24052C/W33 ID 10.2362 OD 15.7480 W 5.511

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought