1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
AMERICAN ROLLER BEARINGS
24064CACM/C3W33
Spherical Roller Bearing - 320 mm ID, 480 mm OD, 160 mm Width, Straight Bore, Open
MI ITEM #
14853856
MFR #
24064CACM/C3W33
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Bearings
Roller Bearings
Spherical Roller Bearings
AMERICAN ROLLER BEARINGS 24064CACM/C3W33
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AMERICAN ROLLER BEARINGS
24064CACM/C3W33
Spherical Roller Bearing - 320 mm ID, 480 mm OD, 160 mm Width, Straight Bore, Open
MI ITEM #
14853856
MFR #
24064CACM/C3W33
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
24064CACM/C3W33 ID 12.5984 OD 18.8976 W
Specifications
Bore Type
Straight
Bore Diameter
320 mm
Outside Diameter
480 mm
Overall Width
160 mm
Closure Type
Open
Series
240
Product Type
Spherical Roller Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data