Motion
24076CACLB/C3W33W44

AMERICAN ROLLER BEARINGS
24076CACLB/C3W33W44

Spherical Roller Bearing - 380 mm ID, 560 mm OD, 180 mm Width, Straight Bore, Open
MI ITEM #14853860
MFR #24076CACLB/C3W33W44
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMERICAN ROLLER BEARINGS
24076CACLB/C3W33W44

Spherical Roller Bearing - 380 mm ID, 560 mm OD, 180 mm Width, Straight Bore, Open
MI ITEM #14853860
MFR #24076CACLB/C3W33W44

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    380 mm
  • Outside Diameter  
    560 mm
  • Overall Width  
    180 mm

Details

  • Bore Type
    Straight
  • Closure Type
    Open
  • Product Type
    Spherical Roller Bearings
  • Series
    240

Overview

Mfr description
24076CACLB/C3W33W44 ID 14.9606 OD 22.047

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought