Motion
24096CACLB/C3W33W44

AMERICAN ROLLER BEARINGS
24096CACLB/C3W33W44

Spherical Roller Bearing - 480 mm ID, 700 mm OD, 218 mm Width, Straight Bore, Open
MI ITEM #14853866
MFR #24096CACLB/C3W33W44
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMERICAN ROLLER BEARINGS
24096CACLB/C3W33W44

Spherical Roller Bearing - 480 mm ID, 700 mm OD, 218 mm Width, Straight Bore, Open
MI ITEM #14853866
MFR #24096CACLB/C3W33W44

Mfr description
24096CACLB/C3W33W44 ID 18.7976 OD 27.559
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    480 mm
  • Outside Diameter  
    700 mm
  • Overall Width  
    218 mm

Details

  • Bore Type
    Straight
  • Closure Type
    Open
  • Product Type
    Spherical Roller Bearings
  • Series
    240

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)