1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
AMERICAN ROLLER BEARINGS
24144CACLB/C3W33
Spherical Roller Bearing - 220 mm ID, 370 mm OD, 150 mm Width, Straight Bore, Open
MI ITEM #
14853872
MFR #
24144CACLB/C3W33
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Bearings
Roller Bearings
Spherical Roller Bearings
AMERICAN ROLLER BEARINGS 24144CACLB/C3W33
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AMERICAN ROLLER BEARINGS
24144CACLB/C3W33
Spherical Roller Bearing - 220 mm ID, 370 mm OD, 150 mm Width, Straight Bore, Open
MI ITEM #
14853872
MFR #
24144CACLB/C3W33
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
24144CACLB/C3W33 ID 8.6614 OD 14.5669 W
Specifications
Bore Type
Straight
Bore Diameter
220 mm
Outside Diameter
370 mm
Overall Width
150 mm
Closure Type
Open
Series
241
Product Type
Spherical Roller Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data