Motion
P2B510-USAF-111TT DI

DODGE
P2B510-USAF-111TT DI

Pillow Block Roller Bearing - 1-11/16 in Bore, Non-Expansion Bearing (Fixed), Cast Iron Housing Material
MI ITEM #14853987
MFR #P2B510-USAF-111TT DI
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P2B510-USAF-111TT DI

Pillow Block Roller Bearing - 1-11/16 in Bore, Non-Expansion Bearing (Fixed), Cast Iron Housing Material
MI ITEM #14853987
MFR #P2B510-USAF-111TT DI

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
053903 P2B510-USAF-111TT DI BEARINGS

Specifications

  • Bore Diameter
  • Base To Bore Centerline
    2.5000 in
  • Housing Material
    Cast Iron
  • Housing Construction
    Split
  • Type Of Bearing
    Spherical Roller
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Seal Type
    Combination Contact Labyrinth Seal
  • Insert Material
    Steel
  • Lubrication
    Grease
  • Bore Length
    4.1400 in
  • Dynamic Load Capacity
    26000 lbf
  • Static Load Capacity
    26500 lbf
  • Maximum Speed
    5300 rpm
  • Manufacturer Catalog Number
    053903
  • Sensor Ready
    Yes
  • Shaft Attachment
    Tapered Adapter
  • Number Of Mounting Holes
    2
  • Mounting Type
    2-Bolt Base
  • Product Type
    Pillow Block Roller Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought