Motion
P4B528-USAF-415LERAH MOD

DODGE
P4B528-USAF-415LERAH MOD

Pillow Block Roller Bearing - Cast Iron Housing Material
MI ITEM #14854056
MFR #P4B528-USAF-415LERAH MOD
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P4B528-USAF-415LERAH MOD

Pillow Block Roller Bearing - Cast Iron Housing Material
MI ITEM #14854056
MFR #P4B528-USAF-415LERAH MOD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
053815 P4B528-USAF-415LERAH MOD BEARINGS

Specifications

  • Housing Material
    Cast Iron
  • Type Of Bearing
    Spherical Roller
  • Seal Type
    Labyrinth
  • Insert Material
    Steel
  • Lubrication
    Grease
  • Manufacturer Catalog Number
    053815
  • Sensor Ready
    Yes
  • Shaft Attachment
    Tapered Adapter
  • Number Of Mounting Holes
    4
  • Mounting Type
    4-Bolt Base
  • Product Type
    Pillow Block Roller Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought