Motion
P4B226-USAF-130MLER MOD

DODGE
P4B226-USAF-130MLER MOD

Pillow Block Roller Bearing - Cast Iron Housing Material
Mi Item #14854410
MFR #P4B226-USAF-130MLER MOD
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P4B226-USAF-130MLER MOD

Pillow Block Roller Bearing - Cast Iron Housing Material
Mi Item #14854410
MFR #P4B226-USAF-130MLER MOD

Mfr description
068047 P4B226-USAF-130MLER MOD BEARINGS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Housing Material
    Cast Iron
  • Insert Material
    Steel
  • Lubrication
    Grease
  • Manufacturer Catalog Number
    068047
  • Mounting Type
    4-Bolt Base
  • Number Of Mounting Holes
    4
  • Product Type
    Pillow Block Roller Bearing Units
  • Seal Type
    Labyrinth
  • Sensor Ready
    Yes
  • Shaft Attachment
    Tapered Adapter
  • Type Of Bearing
    Spherical Roller
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)