Overview
Mfr description
057666 P4B518-SS-303TTDN MOD BEARINGS
Specifications
- Housing MaterialCast Iron
- Type Of BearingSpherical Roller
- Seal TypeSingle Lip Contact
- Insert MaterialSteel
- LubricationGrease
- Shaft AttachmentTapered Adapter
- Product TypePillow Block Roller Bearing Units
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data