Specifications
Details
- Housing MaterialCast Iron
- Insert MaterialSteel
- LubricationGrease
- Manufacturer Catalog Number054719
- Mounting Type4-Bolt Base
- Number Of Mounting Holes4
- Product TypePillow Block Roller Bearing Units
- Seal TypeSingle Lip Contact
- Sensor ReadyYes
- Shaft AttachmentDirect Mount
- Type Of BearingSpherical Roller
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)