Overview
Mfr description
054964 CP4B544-USAF-715TT MOD BEARINGS
Specifications
- Housing MaterialCast Iron
- Type Of BearingSpherical Roller
- Seal TypeSingle Lip Contact
- Insert MaterialSteel
- LubricationGrease
- Manufacturer Catalog Number054964
- Sensor ReadyYes
- Shaft AttachmentTapered Adapter
- Number Of Mounting Holes4
- Mounting Type4-Bolt Base
- Product TypePillow Block Roller Bearing Units
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data