Motion
SP4B534-SAFS-515TT-MOD

DODGE
SP4B534-SAFS-515TT-MOD

Pillow Block Roller Bearing - 5.9375 in Bore
Mi Item #14854557
MFR #SP4B534-SAFS-515TT-MOD
Price$9,304.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
SP4B534-SAFS-515TT-MOD

Pillow Block Roller Bearing - 5.9375 in Bore
Mi Item #14854557
MFR #SP4B534-SAFS-515TT-MOD

Mfr description
145290 SP4B534-SAFS-515TT-MOD BEARINGS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9,304.32/each

Specifications

Dimensions

  • Bore Diameter  
    5.9375 in
  • Bore Inside Diameter
    5.9375 in
  • Inside Diameter
    5.9375 in
  • Shaft Diameter
    5.9375 in
  • Weight
    362 lbs

Details

  • Expansion Capability
    Non-Expansion
  • Harmonization Code
    8483208080
  • Manufacturer Catalog Number
    145290
  • Product Type
    Pillow Block Roller Bearing Units
  • Seal Type
    Combination Contact Labyrinth Seal
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)