Specifications
Details
- Housing MaterialSteel
- Insert MaterialSteel
- LubricationGrease
- Product TypePillow Block Roller Bearing Units
- Seal TypeSingle Lip Contact
- Shaft AttachmentTapered Adapter
- Type Of BearingSpherical Roller
Overview
Mfr description
055560 SP4B522-SAFS-315TEC MOD BEARINGS