Motion
SH4S-534-SAFS-MOD

DODGE
SH4S-534-SAFS-MOD

145289 SH4S-534-SAFS-MOD BEARINGS
Mi Item #14854561
MFR #SH4S-534-SAFS-MOD
Price$14,523.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
SH4S-534-SAFS-MOD

145289 SH4S-534-SAFS-MOD BEARINGS
Mi Item #14854561
MFR #SH4S-534-SAFS-MOD

Mfr description
145289 SH4S-534-SAFS-MOD BEARINGS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14,523.20/each

Specifications

Dimensions

  • Outer Diameter Type
    Spherical
  • Weight
    249 lbs

Details

  • Bearing Type
    Spherical Roller
  • Compatible Frame Type
    SAF
  • Component Type
    Complete Assembly
  • Housing Construction
    Split
  • Housing Type
    Pillow Block
  • Insert Bearing Type
    Spherical Roller Bearing
  • Manufacturer Catalog Number
    145289
  • Measurement Standard
    Imperial
  • Product Type
    Pillow Block Roller Bearing Units
  • Rolling Element
    Spherical Roller
  • Self Aligning
    Yes
  • Series
    SAF
  • Type
    Pillow Block
  • Type Of Bearing
    Spherical Roller
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)