Overview
Mfr description
057627 P4B517-SAFS-300TT MOD BEARINGS
Specifications
- Housing MaterialSteel
- Type Of BearingSpherical Roller
- Seal TypeSingle Lip Contact
- Insert MaterialSteel
- LubricationGrease
- Shaft AttachmentTapered Adapter
- Product TypePillow Block Roller Bearing Units
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data