Motion
FC-E-300L-HT

DODGE
FC-E-300L-HT

Four-Bolt Piloted Flange Roller Bearing Unit - 3 in Bore , Set Screw, Non-Expansion Bearing (Fixed), Cast Iron Housing
Mi Item #14854571
MFR #FC-E-300L-HT
Price$2,134.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
FC-E-300L-HT

Four-Bolt Piloted Flange Roller Bearing Unit - 3 in Bore , Set Screw, Non-Expansion Bearing (Fixed), Cast Iron Housing
Mi Item #14854571
MFR #FC-E-300L-HT

Mfr description
145208 FC-E-300L-HT BEARINGS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,134.69/each

Specifications

Dimensions

  • Bolt Circle Diameter  
    7.5000 in
  • Bore Diameter  
    3 in
  • Weight
    24.51 lbs

Details

  • Description
    FC-E-300L-HT
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Flange Mounting Type
    4-Bolt Flange
  • Housing Material
    Cast Iron
  • Housing Type
    4-Bolt Piloted Flange
  • Locking Device
    Set Screw
  • Long Description
    The FC-E-300L-HT is a tapered roller bearing unit, 4-bolt piloted flange type with a 3 in bore diameter, non-expansion (fixed) bearing and 7.5000 in bolt circle. It features a cast iron housing with a 4-bolt piloted flange mounting, set screw locking device, labyrinth seal, and is suitable for high temperature applications in the FC-E series. The unit weighs 24.510 lbs.
  • Manufacturer Catalog Number
    145208
  • Mounting Type
    4-Bolt Piloted Flange
  • Number Of Mounting Holes
    4
  • Product Type
    Flange-Mount Roller Bearing Units
  • Seal Type
    Labyrinth Seal
  • Series
    FC-E
  • Suitable For High Temp App
    Yes
  • Type Of Bearing
    Tapered Roller
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)