Motion
F4B-E-307R MOD ASSY

DODGE
F4B-E-307R MOD ASSY

Flange-Mount Roller Bearing Unit - Cast Iron Housing
Mi Item #14854573
MFR #F4B-E-307R MOD ASSY
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
F4B-E-307R MOD ASSY

Flange-Mount Roller Bearing Unit - Cast Iron Housing
Mi Item #14854573
MFR #F4B-E-307R MOD ASSY

Mfr description
055751 F4B-E-307R MOD ASSY BEARINGS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Description
    055751 F4B-E-307R MOD ASSY BEARINGS
  • Dynamic Load Capacity
    17750 lbf
  • Housing Material
    Cast Iron
  • Housing Type
    Four-Bolt Flange
  • Insert Material
    Steel
  • Lubrication
    Grease
  • Maximum Speed
    1640 rpm
  • Product Type
    Flange-Mount Roller Bearing Units
  • Seal Type
    Triple-Lip Contact
  • Shaft Attachment
    Setscrew
  • Static Load Capacity
    108600 lbf
  • Type Of Bearing
    Tapered Roller
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)