Overview
Mfr description
053544 P2B517-SS-215SS MOD BEARINGS
Specifications
- Housing MaterialCast Iron
- Type Of BearingSpherical Roller
- Seal TypeLabyrinth
- Insert MaterialSteel
- LubricationGrease
- Shaft AttachmentTapered Adapter
- Product TypePillow Block Roller Bearing Units
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data