Overview
Mfr description
059951 P4B32-SS-507 MOD BEARINGS
Specifications
- Housing MaterialCast Iron
- Type Of BearingSpherical Roller
- Insert MaterialSteel
- LubricationGrease
- Shaft AttachmentDirect Mount
- Product TypePillow Block Roller Bearing Units
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data