Motion
P2B-IP-215R-MOD (MPI-4500)

DODGE
P2B-IP-215R-MOD (MPI-4500)

Pillow Block Roller Bearing - 2.9375 in Bore, 2-Bolt Base Mount, Non-Expansion Bearing (Fixed)
MI ITEM #14854599
MFR #P2B-IP-215R-MOD (MPI-4500)
Price$4,451.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P2B-IP-215R-MOD (MPI-4500)

Pillow Block Roller Bearing - 2.9375 in Bore, 2-Bolt Base Mount, Non-Expansion Bearing (Fixed)
MI ITEM #14854599
MFR #P2B-IP-215R-MOD (MPI-4500)

Mfr description
144966 P2B-IP-215R-MOD (MPI-4500) BEARIN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,451.20/each

Specifications

Dimensions

  • Bore Diameter  
    2.9375 in
  • Bore Inside Diameter
    2.9375 in
  • Inside Diameter
    2.9375 in
  • Shaft Diameter
    2.9375 in
  • Weight
    20.66 lbs

Details

  • Bearing Type
    Spherical Roller
  • Expansion Capability
    Non-Expansion
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Harmonization Code
    8483208080
  • Housing Type
    Pillow Block
  • Insert Bearing Type
    Spherical Roller
  • Manufacturer Catalog Number
    P2B-IP-215R-MOD
  • Measurement Standard
    Imperial
  • Mounting
    2-Bolt Base
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2.0
  • Product Type
    Pillow Block Roller Bearing Units
  • Rolling Element
    Spherical Roller
  • Series
    IP
  • Type
    Pillow Block
  • Type Of Bearing
    Spherical Roller

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)