Motion
P2B513-ISAF-203LE-DRY

DODGE
P2B513-ISAF-203LE-DRY

Pillow Block Roller Bearing - 2.1875 in Bore, Adapter Mounted Locking, Expansion Bearing (Floating)
MI ITEM #14854602
MFR #P2B513-ISAF-203LE-DRY
Price$1,170.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P2B513-ISAF-203LE-DRY

Pillow Block Roller Bearing - 2.1875 in Bore, Adapter Mounted Locking, Expansion Bearing (Floating)
MI ITEM #14854602
MFR #P2B513-ISAF-203LE-DRY

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,170.34/each

Specifications

Dimensions

  • Bore Diameter  
    2.1875 in
  • Bore Inside Diameter
    2.1875 in
  • Inside Diameter
    2.1875 in
  • Shaft Diameter
    2.1875 in
  • Take Up Frame Size
    TS-400
  • Weight
    23.19 lbs

Details

  • Expansion Capability
    Expansion
  • Expansion Type
    Expansion Bearing (Floating)
  • Harmonization Code
    8483208080
  • Housing ID
    P2B513
  • Housing Type
    Pillow Block
  • Locking Device
    Adapter Mounted
  • Locking Type
    Tapered Adapter Sleeve
  • Product Type
    Pillow Block Roller Bearing Units
  • Shaft Attachment
    Tapered Adapter Sleeve

Overview

Mfr description
144924 P2B513-ISAF-203LE-DRY BEARINGS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought