Motion
INS-IP-115L-HT

DODGE
INS-IP-115L-HT

Roller Insert Bearing - 1.9375 in Bore Dia., Adapter Mount
Mi Item #14854617
MFR #INS-IP-115L-HT
Price$1,018.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
INS-IP-115L-HT

Roller Insert Bearing - 1.9375 in Bore Dia., Adapter Mount
Mi Item #14854617
MFR #INS-IP-115L-HT

Mfr description
145026 INS-IP-115L-HT BEARINGS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,018.21/each

Specifications

Dimensions

  • Bore Diameter  
    1.9375 in

Details

  • Locking Device
    Adapter Mount
  • Manufacturer Catalog Number
    145026
  • Product Type
    Roller Insert Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)