Motion
FC-IP-200R MOD

DODGE
FC-IP-200R MOD

Four-Bolt Piloted Flange Roller Bearing Unit - 2.0000 in Bore , Adapter Mounted, Non-Expansion Bearing (Fixed), Cast Iron Housing
MI ITEM #14854622
MFR #FC-IP-200R MOD
List Price$1,327.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
FC-IP-200R MOD

Four-Bolt Piloted Flange Roller Bearing Unit - 2.0000 in Bore , Adapter Mounted, Non-Expansion Bearing (Fixed), Cast Iron Housing
MI ITEM #14854622
MFR #FC-IP-200R MOD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,327.37/each for your price

Overview

Mfr description
145214 FC-IP-200R MOD BEARINGS

Specifications

  • Bore Diameter
  • Product Type
    Flange-Mount Roller Bearing Units
  • Mounting Type
    4-Bolt Piloted Flange
  • Housing Material
    Cast Iron
  • Bolt Circle Diameter
  • Locking Device
    Adapter Mounted
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Type Of Bearing
    Spherical Roller
  • Bearing Series
    22210
  • Harmonization Code
    8483208080
  • Bearing Type
    Spherical Roller
  • Seal Type
    Trident Triple-Lip Contact Seal
  • Series
    FC-IP
  • Flange Mounting Type
    4-Bolt Flange
  • Manufacturer Catalog Number
    145214
  • Weight
    8.25 lbs
  • Housing Type
    4-Bolt Piloted Flange
  • Description
    145214 FC-IP-200R MOD BEARINGS
  • Number Of Mounting Holes
    4
  • Long Description
    The FC-IP-200R MOD is a spherical roller bearing unit, 4-bolt piloted flange type with a 2 in bore diameter, non-expansion (fixed) bearing and 5.3750 in bolt circle. It features a cast iron housing with a 4-bolt piloted flange mounting, adapter mounted locking device, and Trident triple-lip contact seal in the FC-IP series. The unit weighs 8.250 lbs.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text