Motion
P2B512-ISN-055MLS-DRY

DODGE
P2B512-ISN-055MLS-DRY

Pillow Block Roller Bearing - 55 mm Bore Dia., Cast Iron Material, Expansion Bearing (Floating)
MI ITEM #14854630
MFR #P2B512-ISN-055MLS-DRY
List Price$817.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P2B512-ISN-055MLS-DRY

Pillow Block Roller Bearing - 55 mm Bore Dia., Cast Iron Material, Expansion Bearing (Floating)
MI ITEM #14854630
MFR #P2B512-ISN-055MLS-DRY

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$817.42/each for your price

Overview

Mfr description
140461M P2B512-ISN-055MLS-DRY BEARINGS

Specifications

  • Bore Diameter
  • Base To Bore Centerline
    70 mm
  • Housing Material
    Cast Iron
  • Housing Construction
    Solid
  • Type Of Bearing
    Spherical Roller
  • Expansion Type
    Expansion Bearing (Floating)
  • Seal Type
    Labyrinth
  • Insert Material
    Steel
  • Lubrication
    Grease
  • Grease Type
    None
  • Bore Length
    3.0300 in
  • Dynamic Load Capacity
    27000 lbf
  • Static Load Capacity
    29000 lbf
  • Maximum Speed
    4500 rpm
  • Sensor Ready
    Yes
  • Shaft Attachment
    Push-Pull Adapter
  • Take Up Frame Size
    HD-200,LD-45
  • Insert Outer Diameter
    100 mm
  • Number Of Mounting Holes
    2
  • Mounting Type
    2-Bolt Base
  • Product Type
    Pillow Block Roller Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought