Motion
P2B518-ISN-080MLS-DRY

DODGE
P2B518-ISN-080MLS-DRY

Pillow Block Roller Bearing - 80 mm Bore, 2-Bolt Base Mount, Adapter Mounted Locking, Expansion Bearing (Floating), Cast Iron Housing Material
Mi Item #14854633
MFR #P2B518-ISN-080MLS-DRY
Price$1,755.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P2B518-ISN-080MLS-DRY

Pillow Block Roller Bearing - 80 mm Bore, 2-Bolt Base Mount, Adapter Mounted Locking, Expansion Bearing (Floating), Cast Iron Housing Material
Mi Item #14854633
MFR #P2B518-ISN-080MLS-DRY

Mfr description
078082M P2B518-ISN-080MLS-DRY BEARINGS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,755.51/each

Specifications

Dimensions

  • Base To Bore Centerline
    100 mm
  • Bolt Center Diameter
    10.6300 to 11.5600 in
  • Bolt Center To Center Length
    10.6300 to 11.5600 in
  • Bore Diameter  
    80 mm
  • Bore Inside Diameter
    3.1500 in
  • Bore Length
    4.1700 in
  • Insert Outer Diameter
    160 mm
  • Inside Diameter
    3.1500 in
  • Length Through Bore
    4.1700 in
  • Max Bolt Hole Spacing
    11.5630 in
  • Min Bolt Hole Spacing
    10.6300 in
  • Shaft Diameter
    80 mm
  • Weight
    32 lbs

Details

  • Additional Details
    Greasable | Sensor Ready
  • Bearing Insert Material
    Steel
  • Bearing Type
    Spherical Roller
  • Compatible Frame Type
    SN
  • Distance Between Mounting Hole Cen
    10.6300 to 11.5630 in
  • Dynamic Load Capacity
    64071 lbf
  • Expansion Capability
    Expansion
  • Expansion Type
    Expansion Bearing (Floating)
  • Grease Type
    None
  • Harmonization Code
    8483208080
  • Housing Construction
    Solid
  • Housing ID
    518
  • Housing Material
    Cast Iron
  • Housing Type
    2-Bolt Pillow Block
  • Insert Bearing Material
    Steel
  • Insert Bearing Type
    Spherical Roller
  • Insert Material
    Steel
  • Locking Device
    Adapter Mounted
  • Locking Type
    Tapered Adapter Sleeve
  • Lubrication
    None
  • Max Rpm
    2600 rpm
  • Maximum Speed
    2600 rpm
  • Mounting
    2-Bolt Base
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Roller Bearing Units
  • Relubricatable
    Yes
  • Seal Type
    Labyrinth
  • Sensor Ready
    Yes
  • Shaft Attachment
    Push-Pull Adapter
  • Static Load Capacity
    81606 lbf
  • Type
    Two-Bolt Pillow Block
  • Type Of Bearing
    Spherical Roller
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)