Motion
P4B517-ISAF-075ML

DODGE
P4B517-ISAF-075ML

Pillow Block Roller Bearing - 75 mm Bore, Four-Bolt Base Mount, Non-Expansion Bearing (Fixed)
MI ITEM #14854635
MFR #P4B517-ISAF-075ML
Price$2,028.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P4B517-ISAF-075ML

Pillow Block Roller Bearing - 75 mm Bore, Four-Bolt Base Mount, Non-Expansion Bearing (Fixed)
MI ITEM #14854635
MFR #P4B517-ISAF-075ML

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,028.59/each

Specifications

Dimensions

  • Bore Diameter  
    75 mm
  • Bore Inside Diameter
    2.9530 in | 75 mm
  • Inside Diameter
    2.9530 in, 75 mm
  • Shaft Diameter
    2.9530 in, 75 mm
  • Take Up Frame Size
    TS-400
  • Weight
    39.4 lbs

Details

  • Bearing Type
    Spherical Roller
  • Component Type
    Complete Assembly
  • Expansion Capability
    Non-Expansion
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Harmonization Code
    8483208080
  • Housing Type
    Pillow Block
  • Insert Bearing Type
    Spherical Roller Bearing
  • Manufacturer Catalog Number
    145201
  • Measurement Standard
    Metric
  • Mounting
    Four-Bolt Base
  • Mounting Type
    4-Bolt Base
  • Number Of Mounting Holes
    4.0
  • Product Type
    Pillow Block Roller Bearing Units
  • Relubricatable
    Yes
  • Rolling Element
    Spherical Roller
  • Self Aligning
    Yes
  • Series
    ISAF
  • Type
    Pillow Block
  • Type Of Bearing
    Spherical Roller

Overview

Mfr description
145201 P4B517-ISAF-075ML BEARINGS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought